




€2.00/ pieceexcl. VAT
€2.42incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-NPT |
Designation | GE08LL1/8NPT -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 8LL - M12x1.0 |
Connection 2 | External thread |
Connection size 2 | 1/8" NPT |
Port seal | Tapered thread |
Nominal pressure | PN100 |
d1 | 8 mm |
d2 | 1/8" NPT |
dx | 8 mm |
i | 6.7 mm |
lg | 23.9 mm |
SW1 | 12 mm |
SW3 | 14 mm |
€0.18/ pieceexcl. VAT
€0.22incl. VAT
324 In stock - Estimated delivery date 10/11/2026€0.18/ pieceexcl. VAT
€0.22incl. VAT
139 In stock - Estimated delivery date 10/11/2026