




€0.18/ pieceexcl. VAT
€0.22incl. VAT
149 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | DLL08 |
Material | Steel |
Surface protection | Zinc-Nickel |
Load class (DIN 2353) | LL |
Pipe size in mm | 8 |
Nominal pressure | PN100 |
d1 | 8 mm |
L | 7.8 mm |