




€0.96/ pieceexcl. VAT
€1.16incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M-keg. |
Designation | GE06LLM6x1 con -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 6LL - M10x1.0 |
Connection 2 | External thread |
Connection size 2 | M 6x1 con. |
Port seal | Tapered thread |
Nominal pressure | PN100 |
d1 | 6 mm |
d2 | M 6x1 |
dx | 2.5 mm |
i | 6 mm |
lg | 20 mm |
SW1 | 11 mm |
€0.17/ pieceexcl. VAT
€0.21incl. VAT
1852 In stock - Estimated delivery date 09/11/2026€0.18/ pieceexcl. VAT
€0.22incl. VAT
323 In stock - Estimated delivery date 09/11/2026