




€0.17/ pieceexcl. VAT
€0.21incl. VAT
1852 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | UM |
Norm | DIN 3870 |
Material | Steel |
Surface protection | Zinc-Nickel |
Nominal inner diameter | M 10x1 |
Pressure rating | PN100 |
Hex size | 12 mm |