




€0.80/ pieceexcl. VAT
€0.97incl. VAT
269 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R |
Designation | GE06LR1/4 -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/4" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN400 |
d1 | 6 mm |
d2 | G 1/4" |
d6 | 18 mm |
dx | 4 mm |
i | 12 mm |
l2 | 9 mm |
lg | 28 mm |
SW1 | 19 mm |
€0.21/ pieceexcl. VAT
€0.25incl. VAT
Estimated delivery date - 04/12/2026€0.82/ pieceexcl. VAT
€0.99incl. VAT
96 In stock - Estimated delivery date 09/11/2026€0.19/ pieceexcl. VAT
€0.23incl. VAT
3666 In stock - Estimated delivery date 09/11/2026