




€14.98/ pieceexcl. VAT
€18.13incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-UNO |
Designation | GE28L1.1/16-12UN -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/16"- 12 UN |
Port seal | O-ring (Form F) |
Nominal pressure | PN250 |
d1 | 28 mm |
d2 | 1.1/16"- 12 UN |
d8 | 32 mm |
dx | 18 mm |
i | 15 mm |
l2 | 17.5 mm |
lg | 40 mm |
SW1 | 41 mm |
SW3 | 41 mm |
€3.29/ pieceexcl. VAT
€3.98incl. VAT
Estimated delivery date - 04/12/2026€3.17/ pieceexcl. VAT
€3.84incl. VAT
246 In stock - Estimated delivery date 10/11/2026€0.60/ pieceexcl. VAT
€0.73incl. VAT
286 In stock - Estimated delivery date 10/11/2026