




€4.98/ pieceexcl. VAT
€6.03incl. VAT
248 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R |
Designation | GE22LR1/2 -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN200 |
d1 | 22 mm |
d2 | G 1/2" |
d6 | 26 mm |
dx | 14 mm |
i | 14 mm |
l2 | 16.5 mm |
lg | 38 mm |
SW1 | 32 mm |
€1.70/ pieceexcl. VAT
€2.06incl. VAT
Estimated delivery date - 11/12/2026€2.79/ pieceexcl. VAT
€3.38incl. VAT
360 In stock - Estimated delivery date 16/11/2026€0.51/ pieceexcl. VAT
€0.62incl. VAT
832 In stock - Estimated delivery date 16/11/2026