




€8.87/ pieceexcl. VAT
€10.73incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-UNO |
Designation | GE18L3/4-16UNF -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/4" - 16 UNF |
Port seal | O-ring (Form F) |
Nominal pressure | PN400 |
d1 | 18 mm |
d2 | 3/4" - 16 UNF |
d8 | 23 mm |
dx | 12 mm |
i | 11.2 mm |
l2 | 14.3 mm |
lg | 33 mm |
SW1 | 27 mm |
SW3 | 32 mm |
€1.29/ pieceexcl. VAT
€1.56incl. VAT
Estimated delivery date - 04/12/2026€2.26/ pieceexcl. VAT
€2.73incl. VAT
1116 In stock - Estimated delivery date 10/11/2026€0.42/ pieceexcl. VAT
€0.51incl. VAT
2166 In stock - Estimated delivery date 10/11/2026