




€7.94/ pieceexcl. VAT
€9.61incl. VAT
21 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-UNO |
Designation | GE15L3/4-16UNF -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/4" - 16 UNF |
Port seal | O-ring (Form F) |
Nominal pressure | PN400 |
d1 | 15 mm |
d2 | 3/4" - 16 UNF |
d8 | 23 mm |
dx | 11 mm |
i | 11.2 mm |
l2 | 13.8 mm |
lg | 32 mm |
SW1 | 24 mm |
SW3 | 27 mm |
€0.69/ pieceexcl. VAT
€0.83incl. VAT
Estimated delivery date - 04/12/2026€1.47/ pieceexcl. VAT
€1.78incl. VAT
1102 In stock - Estimated delivery date 10/11/2026€0.29/ pieceexcl. VAT
€0.35incl. VAT
4097 In stock - Estimated delivery date 10/11/2026