




€6.80/ pieceexcl. VAT
€8.23incl. VAT
62 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R |
Designation | GE22LR1/2 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN200 |
d1 | 22 mm |
d2 | G 1/2" |
d6 | 26 mm |
dx | 14 mm |
i | 14 mm |
l2 | 16.5 mm |
lg | 38 mm |
SW1 | 32 mm |
€4.98/ pieceexcl. VAT
€6.03incl. VAT
248 In stock - Estimated delivery date 13/11/2026