VOSS

VOSS Forming machine TD-TYPE100

  • ERIKS:14991319
Image 1
Forming machine for electrical mains power supply
400 V A AC
3Ph / N / PE 50 Hz / 4kW

For machine-assisted forming of the VOSSFormSQR contour on steel and stainless steel tubes with ODs 6 - 42 mm.
5-pin CEE plug

Dimensions:
Width: 900 mm
Height: 1122 mm
Dept: 943 mm

Weight: 630 kg
Noise level: < 74 dBA
Save to list

€75,735.33/ pieceexcl. VAT

€91,639.75incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS