Forming machine for electrical mains power supply
400 V A AC
3Ph / N / PE 50 Hz / 4kW
For machine-assisted forming of the VOSSFormSQR contour on steel and stainless steel tubes with ODs 6 - 42 mm.
5-pin CEE plug
Dimensions:
Width: 900 mm
Height: 1122 mm
Dept: 943 mm
Weight: 630 kg
Noise level: < 74 dBA