




€13.70/ pieceexcl. VAT
€16.58incl. VAT
39 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TV |
Designation | T25S -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 25S - M36x2.0 |
Connection 3 | Cutting ring connection |
Connection size 3 | 25S - M36x2.0 |
Nominal pressure | PN420 |
d1 | 25 mm |
dy | 20 mm |
l2 | 30 mm |
lg | 84 mm |
lg2 | 42 mm |
SW2 | 36 mm |
€3.29/ pieceexcl. VAT
€3.98incl. VAT
Estimated delivery date - 02/12/2026€3.62/ pieceexcl. VAT
€4.38incl. VAT
115 In stock - Estimated delivery date 05/11/2026€0.74/ pieceexcl. VAT
€0.90incl. VAT
172 In stock - Estimated delivery date 05/11/2026