




€6.54/ pieceexcl. VAT
€7.91incl. VAT
3 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WV |
Designation | W22L -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 22L - M30x2.0 |
Nominal pressure | PN250 |
d1 | 22 mm |
dy | 19 mm |
l2 | 27.5 mm |
lg | 35 mm |
SW2 | 27 mm |
€1.70/ pieceexcl. VAT
€2.06incl. VAT
Estimated delivery date - 01/12/2026€2.79/ pieceexcl. VAT
€3.38incl. VAT
460 In stock - Estimated delivery date 04/11/2026€0.51/ pieceexcl. VAT
€0.62incl. VAT
882 In stock - Estimated delivery date 04/11/2026