




€10.41/ pieceexcl. VAT
€12.60incl. VAT
39 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WV |
Designation | W22L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 22L - M30x2.0 |
Nominal pressure | PN250 |
d1 | 22 mm |
dy | 19 mm |
l2 | 27.5 mm |
lg | 35 mm |
SW2 | 27 mm |
€6.54/ pieceexcl. VAT
€7.91incl. VAT
3 In stock - Estimated delivery date 04/11/2026