




€13.51/ pieceexcl. VAT
€16.35incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KV |
Designation | K10S -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 10S - M18x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 10S - M18x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 10S - M18x1.5 |
Nominal pressure | PN630 |
d1 | 10 mm |
dy | 7 mm |
l2 | 17.5 mm |
lg | 50 mm |
lg2 | 17.5 mm |
SW2 | 17 mm |
€0.44/ pieceexcl. VAT
€0.53incl. VAT
Estimated delivery date - 02/12/2026€1.06/ pieceexcl. VAT
€1.28incl. VAT
304 In stock - Estimated delivery date 05/11/2026€0.23/ pieceexcl. VAT
€0.28incl. VAT
13235 In stock - Estimated delivery date 05/11/2026