




€12.73/ pieceexcl. VAT
€15.40incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KV |
Designation | K06LL -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 6LL - M10x1.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 6LL - M10x1.0 |
Connection 3 | Cutting ring connection |
Connection size 3 | 6LL - M10x1.0 |
Nominal pressure | PN100 |
d1 | 6 mm |
dy | 4.5 mm |
l2 | 11.5 mm |
lg | 30 mm |
lg2 | 9.5 mm |
SW2 | 12 mm |
€0.17/ pieceexcl. VAT
€0.21incl. VAT
1852 In stock - Estimated delivery date 05/11/2026€0.18/ pieceexcl. VAT
€0.22incl. VAT
323 In stock - Estimated delivery date 05/11/2026