




€15.28/ pieceexcl. VAT
€18.49incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KV |
Designation | K06LL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6LL - M10x1.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 6LL - M10x1.0 |
Connection 3 | Cutting ring connection |
Connection size 3 | 6LL - M10x1.0 |
Nominal pressure | PN100 |
d1 | 6 mm |
dy | 4.5 mm |
l2 | 11.5 mm |
lg | 30 mm |
lg2 | 9.5 mm |
SW2 | 12 mm |
€12.73/ pieceexcl. VAT
€15.40incl. VAT
Estimated delivery date - 07/12/2026