




€22.30/ pieceexcl. VAT
€26.98incl. VAT
Estimated delivery date - 18/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ES-4VA |
Material | Stainless steel 316 Ti (1.4571) |
Load class (DIN 2353) | S |
Pipe size in mm | 38 |
Nominal pressure | PN420 |
d1 | 38 mm |
L | 13.5 mm |