



| Product | Load class (DIN 2353) | Pipe size in mm | Nominal pressure | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Cutting ring 24-ES4-L/S10-SST | L / S | 10 | PN500/800 | ā¬5.72/piece | |
| Cutting ring 24-ES4-L22-SST | L | 22 | PN250 | ā¬8.43/piece | |
| Cutting ring 24-ES4-L18-SST | L | 18 | PN400 | ā¬6.27/piece | |
| Cutting ring 24-ES4-L/S8-SST | L / S | 8 | PN500/800 | ā¬4.55/piece | |
| Cutting ring 24-ES4-L/S12-SST | L / S | 12 | PN400/630 | ā¬5.71/piece | |
| Cutting ring 24-ES4-L15-SST | L | 15 | PN400 | ā¬6.89/piece | |
| Cutting ring 24-ES4-S16-SST | S | 16 | PN630 | ā¬7.30/piece | |
| Cutting ring 24-ES4-S20-SST | S | 20 | PN420 | ā¬7.59/piece | |
| Cutting ring 24-ES4-L28-SST | L | 28 | PN250 | ā¬10.50/piece | |
| Cutting ring 24-ES4-L35-SST | L | 35 | PN250 | ā¬15.51/piece | |
| Cutting ring 24-ES4-L/S6-SST | L / S | 6 | PN500/800 | ā¬4.17/piece | |
| Cutting ring 24-ES4-S30-SST | S | 30 | PN420 | ā¬13.67/piece | |
| Cutting ring 24-ES4-L42-SST | L | 42 | PN250 | ā¬22.54/piece | |
| Cutting ring 24-ES4-S25-SST | S | 25 | PN420 | ā¬9.93/piece | |
| Cutting ring 24-ES4-S38-SST | S | 38 | PN420 | ā¬22.30/piece | |
| Cutting ring 24-ES4-S14-SST | S | 14 | PN630 | ā¬8.83/piece |