




€7.30/ pieceexcl. VAT
€8.83incl. VAT
6 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ES-4VA |
Material | Stainless steel 316 Ti (1.4571) |
Load class (DIN 2353) | S |
Pipe size in mm | 16 |
Nominal pressure | PN630 |
d1 | 16 mm |
L | 10.2 mm |