




€15.51/ pieceexcl. VAT
€18.77incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ES-4VA |
Material | Stainless steel 316 Ti (1.4571) |
Load class (DIN 2353) | L |
Pipe size in mm | 35 |
Nominal pressure | PN250 |
d1 | 35 mm |
L | 13.5 mm |