




€6.27/ pieceexcl. VAT
€7.59incl. VAT
47 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ES-4VA |
Material | Stainless steel 316 Ti (1.4571) |
Load class (DIN 2353) | L |
Pipe size in mm | 18 |
Nominal pressure | PN400 |
d1 | 18 mm |
L | 10.2 mm |