




€6.89/ pieceexcl. VAT
€8.34incl. VAT
10 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ES-4VA |
Material | Stainless steel 316 Ti (1.4571) |
Load class (DIN 2353) | L |
Pipe size in mm | 15 |
Nominal pressure | PN400 |
d1 | 15 mm |
L | 10.2 mm |