




€4.55/ pieceexcl. VAT
€5.51incl. VAT
49 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ES-4VA |
Material | Stainless steel 316 Ti (1.4571) |
Load class (DIN 2353) | L / S |
Pipe size in mm | 8 |
Nominal pressure | PN500/800 |
d1 | 8 mm |
L | 8.8 mm |