




€4.17/ pieceexcl. VAT
€5.05incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ES-4VA |
Material | Stainless steel 316 Ti (1.4571) |
Load class (DIN 2353) | L / S |
Pipe size in mm | 6 |
Nominal pressure | PN500/800 |
d1 | 6 mm |
L | 8.8 mm |