




€5.71/ pieceexcl. VAT
€6.91incl. VAT
147 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ES-4VA |
Material | Stainless steel 316 Ti (1.4571) |
Load class (DIN 2353) | L / S |
Pipe size in mm | 12 |
Nominal pressure | PN400/630 |
d1 | 12 mm |
L | 9.8 mm |