




€17.19/ pieceexcl. VAT
€20.80incl. VAT
11 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GSV |
Designation | SV30S -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 30S - M42x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 30S - M42x2.0 |
Nominal pressure | PN420 |
d1 | 30 mm |
dy | 25 mm |
I5 | 37.5 mm |
l2 | 21.5 mm |
lg | 86 mm |
SW1 | 50 mm |
SW4 | 50 mm |
€3.71/ pieceexcl. VAT
€4.49incl. VAT
Estimated delivery date - 03/12/2026€4.93/ pieceexcl. VAT
€5.97incl. VAT
150 In stock - Estimated delivery date 06/11/2026€0.99/ pieceexcl. VAT
€1.20incl. VAT
462 In stock - Estimated delivery date 06/11/2026