




€25.76/ pieceexcl. VAT
€31.17incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GSV |
Designation | SV30S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 30S - M42x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 30S - M42x2.0 |
Nominal pressure | PN420 |
d1 | 30 mm |
dy | 25 mm |
I5 | 37.5 mm |
l2 | 21.5 mm |
lg | 86 mm |
SW1 | 50 mm |
SW4 | 50 mm |
€17.19/ pieceexcl. VAT
€20.80incl. VAT
11 In stock - Estimated delivery date 05/11/2026