




€19.30/ pieceexcl. VAT
€23.35incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | SWVE22LMKDSOMD |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | M 26x1.5 |
Port seal | Soft sealing ring (Form E) |
Nominal pressure | PB 160 |
d2 | M 26x1.5 |
d7 | 31.9 mm |
dx | 17 mm |
dy | 19 mm |
i | 13 mm |
I4 | 48 mm |
l2 | 25 mm |
l3 | 24.5 mm |
lg2 | 32.5 mm |
SW2 | 36 mm |
SW3 | 36 mm |
SW4 | 32 mm |
€1.70/ pieceexcl. VAT
€2.06incl. VAT
Estimated delivery date - 04/12/2026€2.79/ pieceexcl. VAT
€3.38incl. VAT
360 In stock - Estimated delivery date 09/11/2026€0.51/ pieceexcl. VAT
€0.62incl. VAT
882 In stock - Estimated delivery date 09/11/2026