




€11.59/ pieceexcl. VAT
€14.02incl. VAT
213 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | SWVE-R |
Designation | SWVE18LR1/2 -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP cyl. |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PB 160 |
d1 | 18 mm |
d2 | G 1/2" |
d6 | 26 mm |
dx | 13 mm |
dy | 15 mm |
i | 11 mm |
I4 | 44 mm |
l2 | 20 mm |
l3 | 22 mm |
lg2 | 27.5 mm |
SW2 | 30 mm |
SW4 | 27 mm |
€1.29/ pieceexcl. VAT
€1.56incl. VAT
Estimated delivery date - 11/12/2026€2.26/ pieceexcl. VAT
€2.73incl. VAT
1116 In stock - Estimated delivery date 16/11/2026€0.42/ pieceexcl. VAT
€0.51incl. VAT
1516 In stock - Estimated delivery date 16/11/2026