




€21.92/ pieceexcl. VAT
€26.52incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWHV-M WD |
Designation | WH20SM27x2EDB -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | M 27x2 |
Port seal | Soft sealing ring (Form E) |
Nominal pressure | PB 400 |
d1 | 20 mm |
d2 | M 27x2 |
d7 | 32.9 mm |
dx | 16 mm |
dy | 16 mm |
i | 16 mm |
I4 | 55 mm |
l2 | 27.5 mm |
l3 | 24 mm |
lg2 | 38 mm |
SW2 | 46 mm |
SW4 | 36 mm |
€1.70/ pieceexcl. VAT
€2.06incl. VAT
Estimated delivery date - 03/12/2026€2.57/ pieceexcl. VAT
€3.11incl. VAT
892 In stock - Estimated delivery date 06/11/2026€0.58/ pieceexcl. VAT
€0.70incl. VAT
804 In stock - Estimated delivery date 06/11/2026