




€8.32/ pieceexcl. VAT
€10.07incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | External thread |
Connection size 2 | M 10x1 |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PB 500 |
d2 | M 10x1 |
d6 | 14 mm |
dx | 4 mm |
dy | 4 mm |
i | 8 mm |
I4 | 21 mm |
l2 | 13 mm |
l3 | 10 mm |
lg2 | 20 mm |
SW2 | 14 mm |
SW4 | 14 mm |
€0.21/ pieceexcl. VAT
€0.25incl. VAT
Estimated delivery date - 04/12/2026€0.82/ pieceexcl. VAT
€0.99incl. VAT
96 In stock - Estimated delivery date 09/11/2026€0.19/ pieceexcl. VAT
€0.23incl. VAT
3766 In stock - Estimated delivery date 09/11/2026