




€6.78/ pieceexcl. VAT
€8.20incl. VAT
277 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ELV |
Designation | EVL15L -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 15L - M22x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 15L - M22x1.5 |
Nominal pressure | PN315 |
d1 | 15 mm |
dy | 12 mm |
I5 | 32.5 mm |
l2 | 21 mm |
lg | 60.5 mm |
lg2 | 28 mm |
SW2 | 19 mm |
SW3 | 27 mm |
€0.69/ pieceexcl. VAT
€0.83incl. VAT
Estimated delivery date - 03/12/2026€1.47/ pieceexcl. VAT
€1.78incl. VAT
1102 In stock - Estimated delivery date 06/11/2026€0.29/ pieceexcl. VAT
€0.35incl. VAT
4097 In stock - Estimated delivery date 06/11/2026