




€27.76/ pieceexcl. VAT
€33.59incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEE-R WD |
Designation | WEE25SR3/4OMD |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | External thread |
Connection size 2 | 3/4" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN250 |
d1 | 25 mm |
d2 | G 3/4" |
d7 | 35.9 mm |
dx | 15.5 mm |
dy | 20 mm |
i | 16 mm |
l2 | 30 mm |
l3 | 44.5 mm |
lg | 60.5 mm |
lg2 | 42 mm |
SW2 | 36 mm |
SW4 | 36 mm |
€3.29/ pieceexcl. VAT
€3.98incl. VAT
Estimated delivery date - 03/12/2026€3.62/ pieceexcl. VAT
€4.38incl. VAT
115 In stock - Estimated delivery date 06/11/2026€0.74/ pieceexcl. VAT
€0.90incl. VAT
117 In stock - Estimated delivery date 06/11/2026