




€14.56/ pieceexcl. VAT
€17.62incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | WEE06LM12X1.5OMD |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | External thread |
Connection size 2 | M 12x1.5 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN315 |
d1 | 6 mm |
d2 | M 12x1.5 |
d7 | 16.9 mm |
dx | 6 mm |
dy | 4 mm |
i | 12 mm |
l2 | 14 mm |
l3 | 24.5 mm |
lg | 36.5 mm |
lg2 | 21 mm |
SW2 | 14 mm |
SW4 | 17 mm |
€0.21/ pieceexcl. VAT
€0.25incl. VAT
Estimated delivery date - 03/12/2026€0.82/ pieceexcl. VAT
€0.99incl. VAT
96 In stock - Estimated delivery date 06/11/2026€0.19/ pieceexcl. VAT
€0.23incl. VAT
3766 In stock - Estimated delivery date 06/11/2026