




€5.16/ pieceexcl. VAT
€6.24incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEE-M |
Designation | WEE06LM10x1ORB -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | External thread |
Connection size 2 | M 10x1 |
Port seal | O-ring (Form F) |
Nominal pressure | PN315 |
d1 | 6 mm |
d2 | M 10x1 |
d8 | 14.5 mm |
dx | 4.5 mm |
dy | 4 mm |
i | 7 mm |
l2 | 12 mm |
l3 | 20 mm |
lg | 27 mm |
lg2 | 19 mm |
SW2 | 12 mm |
SW4 | 14 mm |
€0.21/ pieceexcl. VAT
€0.25incl. VAT
Estimated delivery date - 04/12/2026€0.82/ pieceexcl. VAT
€0.99incl. VAT
96 In stock - Estimated delivery date 09/11/2026€0.19/ pieceexcl. VAT
€0.23incl. VAT
3666 In stock - Estimated delivery date 09/11/2026