




€21.56/ pieceexcl. VAT
€26.09incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEE-M |
Designation | WEE28LM33x2ORB -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | External thread |
Connection size 2 | M 33x2 |
Port seal | O-ring (Form F) |
Nominal pressure | PN160 |
d1 | 28 mm |
d2 | M 33x2 |
d8 | 41.5 mm |
dx | 23 mm |
dy | 24 mm |
i | 14 mm |
l2 | 30.5 mm |
l3 | 38 mm |
lg | 52 mm |
lg2 | 38 mm |
SW2 | 36 mm |
SW4 | 41 mm |
€3.29/ pieceexcl. VAT
€3.98incl. VAT
Estimated delivery date - 04/12/2026€3.17/ pieceexcl. VAT
€3.84incl. VAT
246 In stock - Estimated delivery date 09/11/2026€0.60/ pieceexcl. VAT
€0.73incl. VAT
286 In stock - Estimated delivery date 09/11/2026