




€7.36/ pieceexcl. VAT
€8.91incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEE-M |
Designation | WEE15LM18x1.5ORB -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | External thread |
Connection size 2 | M 18x1.5 |
Port seal | O-ring (Form F) |
Nominal pressure | PN315 |
d1 | 15 mm |
d2 | M 18x1.5 |
d8 | 24.5 mm |
dx | 11 mm |
dy | 12 mm |
i | 11 mm |
l2 | 21 mm |
l3 | 30 mm |
lg | 41 mm |
lg2 | 28 mm |
SW2 | 19 mm |
SW4 | 24 mm |
€0.69/ pieceexcl. VAT
€0.83incl. VAT
Estimated delivery date - 04/12/2026€1.47/ pieceexcl. VAT
€1.78incl. VAT
1102 In stock - Estimated delivery date 09/11/2026€0.29/ pieceexcl. VAT
€0.35incl. VAT
4097 In stock - Estimated delivery date 09/11/2026