

€11.81/ pieceexcl. VAT
€14.29incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | EVW20SR3/4 -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | 3/4" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PB 400 |
€1.70/ pieceexcl. VAT
€2.06incl. VAT
Estimated delivery date - 04/12/2026€2.57/ pieceexcl. VAT
€3.11incl. VAT
892 In stock - Estimated delivery date 09/11/2026€0.58/ pieceexcl. VAT
€0.70incl. VAT
804 In stock - Estimated delivery date 09/11/2026