

€3.68/ pieceexcl. VAT
€4.45incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | SKA OD |
Designation | SKA06L/Sx1.5V |
Material | Stainless steel 316 Ti (1.4571) |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | No |
Connection 1 | Standpipe connection |
Connection size 1 | 6L-6S |
Nominal pressure | PN500 |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026