




€122.92/ pieceexcl. VAT
€148.73incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | VKA3 |
Adaption thread | M 16x2 |
Coupling material | Stainless steel 316Ti |
Connection type | Standpipe connection DKO |
Connection size | 38S - M52x2.0 |
Sealing | Viton® |
Port seal | O-ring |
Maximum operating pressure | 250 bar |
d1 | 38 mm |
L | 68.5 mm |
SW1 | 60 mm |
SW2 | 19 mm |
T | M52x2.0 |