



| Product | Connection type | Connection size | Sealing | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Test point VKA3 12L SS 316Ti | Standpipe connection DKO | 12L - M18x1.5 | VitonĀ® | ā¬74.44/piece | |
| Test point VKA3 12S SS 316Ti | Standpipe connection DKO | 12S - M20x1.5 | VitonĀ® | ā¬50.54/piece | |
| Test point VKA3 15L SS 316Ti | Standpipe connection DKO | 15L - M22x1.5 | VitonĀ® | ā¬61.56/piece | |
| Test point VKA3 10S SS 316Ti | Standpipe connection DKO | 10S - M18x1.5 | VitonĀ® | ā¬74.45/piece | |
| Test point VKA3 16S SS 316Ti | Standpipe connection DKO | 16S - M24x1.5 | VitonĀ® | ā¬62.69/piece | |
| Test point VKA3 38S SS 316Ti | Standpipe connection DKO | 38S - M52x2.0 | VitonĀ® | ā¬122.92/piece | |
| Test point VKA3 06S SS 316Ti | Standpipe connection DKO | 6S - M14x1.5 | VitonĀ® | ā¬62.56/piece | |
| Test point VKA3 10L SS 316Ti | Standpipe connection DKO | 10L - M16x1.5 | VitonĀ® | ā¬74.01/piece | |
| Test point VKA3 08S SS 316Ti | Standpipe connection DKO | 8S - M16x1.5 | VitonĀ® | ā¬74.03/piece | |
| Test point VKA3 08L SS 316Ti | Standpipe connection DKO | 8L - M14x1.5 | VitonĀ® | ā¬73.87/piece | |
| Test point VKA3 20S SS 316Ti | Standpipe connection DKO | 20S - M30x2.0 | VitonĀ® | ā¬75.77/piece | |
| Test point VKA3 22L SS 316Ti | Standpipe connection DKO | 22L - M30x2.0 | VitonĀ® | ā¬74.58/piece | |
| Test point VKA3 18L SS 316Ti | Standpipe connection DKO | 18L - M26x1.5 | VitonĀ® | ā¬67.95/piece |