




€67.95/ pieceexcl. VAT
€82.22incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | VKA3 |
Adaption thread | M 16x2 |
Coupling material | Stainless steel 316Ti |
Connection type | Standpipe connection DKO |
Connection size | 18L - M26x1.5 |
Sealing | Viton® |
Port seal | O-ring |
Maximum operating pressure | 160 bar |
d1 | 18 mm |
L | 60.9 mm |
SW1 | 32 mm |
SW2 | 19 mm |
T | M26x1.5 |