




€50.54/ pieceexcl. VAT
€61.15incl. VAT
222 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | VKA3 |
Adaption thread | M 16x2 |
Coupling material | Stainless steel 316Ti |
Connection type | Standpipe connection DKO |
Connection size | 12S - M20x1.5 |
Sealing | Viton® |
Port seal | O-ring |
Maximum operating pressure | 630 bar |
d1 | 12 mm |
L | 68.9 mm |
SW1 | 24 mm |
SW2 | 19 mm |
T | M20x1.5 |