




€74.44/ pieceexcl. VAT
€90.07incl. VAT
8 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | VKA3 |
Adaption thread | M 16x2 |
Coupling material | Stainless steel 316Ti |
Connection type | Standpipe connection DKO |
Connection size | 12L - M18x1.5 |
Sealing | Viton® |
Port seal | O-ring |
Maximum operating pressure | 250 bar |
d1 | 12 mm |
L | 56.4 mm |
SW1 | 22 mm |
SW2 | 17 mm |
T | M18x1.5 |