

€93.84/ pieceexcl. VAT
€113.55incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | TRV |
Designation | TR20/14/20S |
Material | Stainless steel 316 Ti (1.4571) |
Complete or w/o nut + cutting ring | Complete |
Adjustable | No |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 20S - M30x2.0 |
Connection 3 | Cutting ring connection |
Connection size 3 | 14S - M22x1.5 |
Nominal pressure | PN420 |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026