

€34.80/ pieceexcl. VAT
€42.11incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | TRV |
Designation | TR10/06/10S |
Material | Stainless steel 316 Ti (1.4571) |
Complete or w/o nut + cutting ring | Complete |
Adjustable | No |
Connection 1 | Cutting ring connection |
Connection size 1 | 10S - M18x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 10S - M18x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 6S - M14x1.5 |
Nominal pressure | PN800 |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026