

€36.71/ pieceexcl. VAT
€44.42incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | EDKV |
Designation | GZ18L DKO V |
Material | Stainless steel 316 Ti (1.4571) |
Complete or w/o nut + cutting ring | Complete |
Adjustable | No |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 18L - M26x1.5 |
Nominal pressure | PN400 |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026