

€222.86/ pieceexcl. VAT
€269.66incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | ETV |
Designation | EVT38S -m+d |
Material | Stainless steel 316 Ti (1.4571) |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 38S - M52x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 38S - M52x2.0 |
Connection 3 | Cutting ring connection |
Connection size 3 | 38S - M52x2.0 |
Nominal pressure | PN315 |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026